This item is Discontinued.

Wolverine W10112, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 10, EW, W10112 W10112

This item is Discontinued.

Wolverine

W10112, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 10, EW, W10112 (Discontinued)

Mfr # W10112
Zoro # G6932082
UPC # 018461625120
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10112
Zoro #
G6932082
UPC #
018461625120
Country of Origin
China

Dimensions

Size
10
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Footwear Size
10
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10112
Upper Boot Material
All Leather
Series
W10112
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
M711
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Conductive
No
Footwear Sole Pattern
Deep Lug
Insole System
Air Cell PU Cushion
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.61
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Midsole Material
EVA
Liner Material
Waterproof Membrane
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.67
Predominant Footwear Color
Black
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
0.36
Waterproof Type
Waterproof Membrane
Insulated
No
Removable Insole
Yes
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.36
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.