This item is Discontinued.

Wolverine W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10, M, W10113 W10113

This item is Discontinued.

Wolverine

W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10, M, W10113 (Discontinued)

Mfr # W10113
Zoro # G6454296
UPC # 018461632326
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10113
Zoro #
G6454296
UPC #
018461632326
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10113
Upper Boot Material
All Leather
Series
W10113
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.61
Max. Heat Rating
400 Degrees F
Chemical Resisting Sole
Yes
Shank Material
Nylon
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Style
Mid-Cut Work Boot
Midsole Material
EVA
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Completely Non Metallic
Yes
Insole System
Air Cell PU Cushion
Metatarsal Guard
No
Insulated
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Last Number or Name
M711
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.36
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Oils, slip, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.61
All-Leather Upper
Yes
Maximum Heat Rating
400 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Composite
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
400 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews