Shop WOLVERINE

Men's 6-Inch Work Boot, 10, CarbonMAX Toe, 6 in H, Brown, W211099

  • Mfr # W211099
  • Zoro # G503510188

product price: 
$
174.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
W
Style Number
W211099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G503510188
UPC #
194917627006
Country of Origin
Cambodia

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Non-Marking Upper
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Liner Material
Mesh
Last Number or Name
099
Footwear Sole Pattern
Lug
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Conductive
No
Footwear Style
Mid-Cut Work Boot
CSA Footwear Standard
No Puncture Protection
Max. Heat Rating
572 Degrees F
Lugs
Rubber
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Static Dissipative
No
Upper Color
Brown
Insulated
No
Shank Material
Nylon
Footwear Shank
Yes
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Construction Type
Direct Attach
Standards
ASTM F2413-18M1/75 C75 EH
Non-Marking Sole
Yes
Metatarsal Guard
No
Footwear Shank Type
Nylon
Non Metallic Upper
No
Insole System
Full Cushion
Heel Style
Defined Heel
Heat Resistant
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Upper Material
Leather
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
CSA Standards Met
No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.68
Insole Technology
Full Cushioned
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.49
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Toe Shape
Round
Closure
Lace Up
Wide Toe Cap
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.