Shop WOLVERINE

Men's 6-Inch Work Boot, 10, CarbonMAX Toe, 6 in H, Brown, W211099

  • Mfr # W211099
  • Zoro # G503529395

product price: 
$
174.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W211099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G503529395
UPC #
194917627129
Country of Origin
Cambodia

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Metal Chip Resisting Sole
No
Footwear Shank
Yes
Conductive
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Chain Saw Cut Resistant
No
Lugs
Rubber
Oil Resisting Sole
Yes
Liner Material
Mesh
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
CSA Footwear Standard
No Puncture Protection
Footwear Construction Type
Direct Attach
Standards
ASTM F2413-18M1/75 C75 EH
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Heel Style
Defined Heel
Electrical Hazard Rated
Yes
Upper Color
Brown
Insole System
Full Cushion
Predominant Footwear Color
Brown
Last Number or Name
099
Non-Marking Upper
No
Static Dissipative
No
Heat Resistant
No
Footwear Style
Mid-Cut Work Boot
Non-Marking Sole
Yes
Upper Material
Leather
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Nylon
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Midsole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.68
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Oily/Wet
0.45
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.49
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Technology
Full Cushioned
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Wide Toe Cap
No
Removable Insole
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Closure
Lace Up
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Ninety-Degree Heel
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.