Shop WOLVERINE

Men's 6-Inch Work Boot, 10 XW, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694
  • Zoro # G3368029

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10694
Zoro #
G3368029
UPC #
720026159154
Country of Origin
Bangladesh

Dimensions

Size
10
Width
XW
Height
6 in
Heel Height
1 in
Footwear Width
EW
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Metal Chip Resisting Sole
No
Metatarsal System
No
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.00
Waterproof Type
Water Resisting Leather
Footwear Shank Type
Nylon
For Outdoor Traction
Yes
Shank Material
Nylon
Standards
ASTM F2413-18
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Completely Non Metallic
No
Insole System
Removable
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
CSA Footwear Standard
Not Specified
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Liner Material
Mesh
Static Dissipative
No
Non Metallic Upper
No
Conductive
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Last Number or Name
LT-105
Insulation Type
None
Removable Insole
Yes
Non-Marking Sole
No
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Upper Color
Black
Metatarsal Guard Style
None
Series
W10694
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.6
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.45
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.