This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6781415
UPC # 098771700397
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03120
Zoro #
G6781415
UPC #
098771700397
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Liner Material
Mesh
Removable Insole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attached
Static Dissipative
No
Footwear Sole Pattern
Mini Lug
Footwear Style
6 in Work Boot
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.57
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Predominant Footwear Color
Brown
Non Metallic Upper
No
Last Number or Name
M711
Oil Resisting Sole
Yes
Completely Non Metallic
No
Standards
ASTM F2413-18
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.57
Mark II Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
W03120
Heat Resistant
No
Slip Resistant
Yes
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.35
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Liner Technology
Moisture Wicking
Insole Material
Polymer
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.57
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polymer
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Managing Mesh
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews