This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, W04349 W04349

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, W04349 (Discontinued)

Mfr # W04349
Zoro # G6795686
UPC # 077896684225
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04349
Zoro #
G6795686
UPC #
077896684225
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Footwear Size
10
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04349
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Removable Insole
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Non Metallic Upper
No
Liner Material
Mesh, Polyester
Shank Material
Nylon
Metatarsal Guard
No
Wide Toe Cap
No
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Deep Lug
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Insulated
No
Insole System
Removable Full Cushion Molded EVA
Mark II Slip Test Results- Dairy Tile Wet
0.42
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.67
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.67
Electrical Hazard Rated
Yes
Last Number or Name
M711
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Midsole Material
EVA
Standards
ASTM F2413-18
Conductive
No
Metal Chip Resisting Sole
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Series
W04349
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.42
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.67
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Insole Material
EVA
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
PK Mesh
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W04349

Ratings & reviews