Shop WOLVERINE

Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6518976

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6518976
UPC #
098682299485
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.57
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Shank Material
Nylon
Liner Material
Mesh
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Welt
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
0.67
Mark II Slip Test Results- Dairy Tile Wet
0.27
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Insulated
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Static Dissipative
No
Wide Toe Cap
No
Last Number or Name
M711
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Deep Lug
Non Metallic Upper
No
Max. Heat Rating
900 Degrees F
Non-Marking Sole
No
Insole System
Full Cushion
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Series
W05679
Metatarsal Guard Style
Internal
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Wet
0.27
Insole Technology
Full Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Waterproof Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.