Shop WOLVERINE

Men's 6-Inch Hiker Boot, 10, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048081

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10717
Zoro #
G2048081
UPC #
883799022763
Country of Origin
Cambodia
Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Conductive
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Countour Welt(R)
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Non Metallic Upper
Yes
Upper Material Description
Leather
Liner Material
Mesh
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Last Number or Name
N7106
CSA Footwear Standard
Not Specified
Insole System
Removable
Midsole Material
Polyurethane
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Shank Material
Nylon
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
Yes
Toe Shape
Round
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Metatarsal System
No
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.58
Metal Chip Resisting Sole
No
Waterproof Type
Water Resisting Leather
Electrical Hazard Rated
Yes
Removable Insole
Yes
Predominant Footwear Color
Brown
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Moisture Wicking
Outsole Technology
Dual Density
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.58
Style Family
Hiker Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.