This item is Discontinued.

Wolverine Men's Wellington Boot, 10 M, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 10 M, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245235
UPC # 040707475077
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245235
UPC #
040707475077
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.65
Completely Non Metallic
No
Predominant Footwear Color
Brown
Liner Material
Mesh
Toe Shape
Round
CSA Footwear Standard
Not Specified
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Wolverine Contour Welt(R)
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Metatarsal System
OrthoLite/TPU Internal
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Shank Material
Nylon
Upper Material Description
Full Grain Leather
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Darco
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Non Metallic Upper
No
Conductive
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Footwear Style
Wellington Boot
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Insulated
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Insole System
Wolverine MultiShox(R) Full Cushion
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Series
W02359
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.65
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Construction
Welted
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.7
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.55
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews