Shop WOLVERINE

Men's Western Boot, 10 XW, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765
  • Zoro # G2049341

product price: 
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10765
Zoro #
G2049341
UPC #
883799425779
Country of Origin
Bangladesh
Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Midsole Material
EVA
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Last Number or Name
260ST
Conductive
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.71
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Max. Heat Rating
200 Degrees F
Chemical Resisting Sole
Yes
Waterproof Type
Water Resisting Leather
Metatarsal System
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Footwear Shank Type
Nylon
Footwear Style
Western Boot
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Dry
0.85
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Shank Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black, Brown
Series
W10765
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Oily
0.38
Heel Definition
Defined Heel
Maximum Heat Rating
200 Degrees F
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Construction
Cemented
Style Family
Western Boot
Insole Technology
Removable
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W10765

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.