Shop WOLVERINE

Women's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G6861513

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
W
Style Number
W10181
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10181
Zoro #
G6861513
UPC #
018471003314
Country of Origin
Viet Nam
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
Insulated
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.67
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Removable Insole
Yes
Conductive
No
Liner Material
Mesh
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Metatarsal Guard
No
Predominant Footwear Color
Black
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily
0.37
Max. Heat Rating
600 Degrees F
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Shank Type
Nylon
Midsole Material
EVA
Footwear Style
Mid-Cut Work Boot
Insole System
Air Cell PU Cushion
Wide Toe Cap
No
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Insole Material
Polyurethane
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Wet
0.67
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.38
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.37
Construction
Cemented
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
600 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews