This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10 XW, Steel Toe, 6 in H, Black, W04714 W04714

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10 XW, Steel Toe, 6 in H, Black, W04714 (Discontinued)

Mfr # W04714
Zoro # G7149292
UPC # 046118810773
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04714
Zoro #
G7149292
UPC #
046118810773
Country of Origin
Bangladesh

Dimensions

Size
10
Width
XW
Height
6 in
Heel Height
1 in
Footwear Width
EW
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
W04714
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.42
Footwear Sole Pattern
Mini Lug
Static Dissipative
No
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Liner Material
Mesh, Polyester
Wide Toe Cap
No
Insole System
Removable Full Cushion Dual Density EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.67
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Shank Material
Nylon
Removable Insole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Last Number or Name
M711
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
Upper Boot Material
All Leather
Metatarsal Guard
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Series
W04714
Metatarsal Guard Style
None
Upper Color
Black
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.67
Maximum Heat Rating
572 Degrees F
Insole Technology
Dual Density, Full Cushioned, Removable
Closure
Lace Up
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
PK Mesh
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.