This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10 XW, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10 XW, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G7058484
UPC # 077896155657
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G7058484
UPC #
077896155657
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.80
Conductive
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.72
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Insole System
Removable Full Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Non-Marking Sole
No
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Mid-Cut Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.40
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Static Dissipative
No
Liner Material
Mesh, Polyester
Upper Material Description
Leather/Mesh
Midsole Material
Polyurethane
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Series
W04451
Heat Resistant
No
Non-Marking Upper
No
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.72
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.4
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Dry
0.8
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane, Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
PK Mesh
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W04451

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.