Shop WOLVERINE

Men's 6-Inch Work Boot, 10 XW, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G7141827

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G7141827
UPC #
046118810520
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Nylon
Wide Toe Cap
No
Insulated
No
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Polyester
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.67
Puncture Resistant Insole
No
Last Number or Name
M711
Removable Insole
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Predominant Footwear Color
Brown
Insole System
Removable Full Cushion Dual Density EVA
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Series
W04713
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Construction
Cemented
Insole Technology
Dual Density, Full Cushioned, Removable
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.67
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
EVA
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Liner Material (PRINT)
PK Mesh
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.