This item is Discontinued.

Wolverine W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11 1/2, EW, W10113 W10113

This item is Discontinued.

Wolverine

W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11 1/2, EW, W10113 (Discontinued)

Mfr # W10113
Zoro # G6575615
UPC # 018461632234
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10113
Zoro #
G6575615
UPC #
018461632234
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10113
Upper Boot Material
All Leather
Series
W10113
Waterproof
Yes
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Last Number or Name
M711
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Liner Material
Mesh
Insole System
Air Cell PU Cushion
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Dry
0.67
Mark II Slip Test Results- Dairy Tile Wet
0.61
Oil Resisting Sole
Yes
Max. Heat Rating
400 Degrees F
Static Dissipative
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Footwear Style
Mid-Cut Work Boot
Metatarsal Guard
No
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Conductive
No
Resists
Abrasions, Oils, slip, Water
Closure Type
Lace
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
400 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Slip-Resistance Value - Mark II - Wet
0.61
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
400 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.