Shop WOLVERINE

Men's 6 in CarbonMAX Toe 6-Inch Work Boot, Brown, 11 1/2, M, W211099

  • Mfr # W211099
  • Zoro # G303536333

product price: 
$
174.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W211099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G303536333
UPC #
194917627150
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Heat Resistant
No
Outsole Material
Rubber
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Non-Marking Upper
No
Completely Non Metallic
No
Metatarsal Guard Style
None
Standards
ASTM F2413-18M1/75 C75 EH
Footwear Construction Type
Direct Attach
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Lugs
Rubber
Footwear Style
Mid-Cut Work Boot
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Upper Material
Leather
Footwear Shank Type
Nylon
CSA Footwear Standard
No Puncture Protection
Shank Material
Nylon
Heel Style
Defined Heel
Max. Heat Rating
572 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Liner Material
Mesh
Footwear Shank
Yes
Insulated
No
Last Number or Name
099
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Puncture Resistant Insole
No
Insole System
Full Cushion
Conductive
No
Upper Boot Material
All Leather
Non Metallic Upper
No
Upper Color
Brown
Non-Marking Sole
Yes
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.6
CSA Standards Met
No Puncture-Resistant Sole
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.68
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.49
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Wide Toe Cap
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Removable Insole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Closure
Lace Up
Toe Shape
Round
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.