Shop WOLVERINE

Men's 6-Inch Work Boot, 11 1/2 XW, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694
  • Zoro # G3368333

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10694
Zoro #
G3368333
UPC #
720026159185
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Standards
ASTM F2413-18
Max. Heat Rating
200 Degrees F
Metatarsal System
No
Removable Insole
Yes
Conductive
No
Metatarsal Guard
No
Waterproof Type
Water Resisting Leather
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.45
Chemical Resisting Sole
Yes
Insulated
No
Insulation Type
None
Chain Saw Cut Resistant
No
Last Number or Name
LT-105
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Insole System
Removable
Toe Shape
Round
Non-Marking Sole
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Static Dissipative
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Series
W10694
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.6
Insole Technology
Removable
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.