This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G7220193
UPC # 098771700427
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03120
Zoro #
G7220193
UPC #
098771700427
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
M711
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Removable Insole
Yes
Completely Non Metallic
No
Liner Material
Mesh
Footwear Shank Type
Nylon
Shank Material
Fiberglass
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.35
Footwear Construction Type
Direct Attached
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Wide Toe Cap
No
Static Dissipative
No
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Oily
0.57
Standards
ASTM F2413-18
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Resists
Abrasions, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
W03120
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.35
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.57
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.57
Toe Cap Material
Steel
Insole Material
Polymer
Maximum Heat Rating
Not Rated
Closure
Lace Up
Liner Material (PRINT)
Moisture Managing Mesh
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polymer
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews