This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, W04349 W04349

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, W04349 (Discontinued)

Mfr # W04349
Zoro # G6799116
UPC # 077896684256
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04349
Zoro #
G6799116
UPC #
077896684256
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04349
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.42
Completely Non Metallic
No
Non-Marking Sole
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Liner Material
Mesh, Polyester
Footwear Shank Type
Nylon
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Insulated
No
Footwear Sole Pattern
Deep Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Midsole Material
EVA
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.67
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Oil Resisting Sole
Yes
Shank Material
Nylon
Puncture Resistant Insole
No
Insole System
Removable Full Cushion Molded EVA
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Last Number or Name
M711
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Construction Type
Cemented
Footwear Style
Mid-Cut Work Boot
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Upper Color
Brown
Series
W04349
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Insole Material
EVA
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.67
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.42
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Cemented
Toe Cap Material
Steel
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh, Polyester
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.