This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6684501
UPC # 077896155800
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04451
Zoro #
G6684501
UPC #
077896155800
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Footwear Size
11 1/2
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Footwear Construction Type
Goodyear(TM) Welt
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Predominant Footwear Color
Brown
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Ninety Degree Heel
Yes
Insulated
No
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Footwear Style
Mid-Cut Work Boot
Upper Boot Material
All Leather
Non-Marking Sole
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.72
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.40
Conductive
No
Insole System
Removable Full Cushion
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Polyester
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Removable Insole
Yes
Puncture Resistant Insole
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Series
W04451
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Upper Color
Brown
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Wet
0.4
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews