Shop WOLVERINE

Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G7195386

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G7195386
UPC #
098682299515
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Waterproof Type
Waterproof Membrane
Conductive
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.57
Last Number or Name
M711
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
0.67
Non-Marking Sole
No
Oil Resisting Sole
Yes
Liner Material
Mesh
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.27
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Puncture Resistant Insole
No
Insulated
No
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Deep Lug
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Max. Heat Rating
900 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Full Cushion
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Series
W05679
Metatarsal Guard Style
Internal
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Welted
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Wet
0.27
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.57
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned
Closure
Lace Up
Liner Material (PRINT)
Waterproof Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
900 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews