Shop WOLVERINE

Men's 6-Inch Hiker Boot, 11 1/2, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048328

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10717
Zoro #
G2048328
UPC #
883799022671
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
For Outdoor Traction
No
Standards
ASTM F2413-18
Liner Material
Mesh
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Shank Material
Nylon
Insulated
No
Insole System
Removable
Upper Material Description
Leather
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.45
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Metatarsal System
No
Ninety Degree Heel
Yes
Last Number or Name
N7106
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.58
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Water Resisting Leather
Puncture Resistant Insole
No
Footwear Style
Hiker Boot
Removable Insole
Yes
Predominant Footwear Color
Brown
Conductive
No
Footwear Construction Type
Countour Welt(R)
Max. Heat Rating
572 Degrees F
Outsole Material
Polyurethane, Rubber
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Material
Leather
Upper Color
Brown
Heel Style
Defined Heel
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Style Family
Hiker Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Moisture Wicking
Construction
Welted
Outsole Technology
Dual Density
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.