Shop WOLVERINE

Men's 6-Inch Hiker Boot, 11 1/2, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048337

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10717
Zoro #
G2048337
UPC #
883799022794
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Last Number or Name
N7106
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.67
Waterproof Type
Water Resisting Leather
Toe Shape
Round
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Non-Marking Sole
No
Predominant Footwear Color
Brown
Footwear Style
Hiker Boot
Metatarsal System
No
Removable Insole
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Insulation Type
None
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Insole System
Removable
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Insulated
No
Footwear Construction Type
Countour Welt(R)
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Midsole Material
Polyurethane
Shank Material
Nylon
Static Dissipative
No
Oil Resisting Sole
Yes
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.45
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Material
Leather
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.58
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
Hiker Boot
Outsole Technology
Dual Density
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.45
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.