Shop WOLVERINE

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314
  • Zoro # G6577611

product price: 
$
189.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Width
XW
Style Number
W10314
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10314
Zoro #
G6577611
UPC #
018464071498
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Dual Density PU EPX Anti-Fatigue
Upper Material Description
Leather/Mesh
Liner Material
PC Dry Lining
Last Number or Name
M711
Footwear Shank Type
Nylon
Non Metallic Upper
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Conductive
No
Shank Material
Nylon
Metatarsal Guard
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Removable Insole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Attached
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Style
Mid-Cut Work Boot
Standards
ASTM F2413-18
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Insole Material
Epoxy Resin
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.75
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Maximum Heat Rating
300 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.39
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.78
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Epoxy Resin
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.