This item is Discontinued.

Wolverine W02406, Men's 6-Inch Work Boot, 11 1/2 EW, Leather, 6 in Height, Brown W02406

This item is Discontinued.

Wolverine

W02406, Men's 6-Inch Work Boot, 11 1/2 EW, Leather, 6 in Height, Brown (Discontinued)

Mfr # W02406
Zoro # G6581732
UPC # 040707532947
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W02406
Zoro #
G6581732
UPC #
040707532947
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
EW
Height
6 in
Heel Height
1 in
Width
XW
Footwear Size
11 1/2
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Toe Type
Safety-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
W02406
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Style Number
W02406
Non-Marking Sole
No
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Footwear Style
Mid-Cut Work Boot
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Last Number or Name
M711
Insole System
Wolverine Multishox(R) with Comfort Gel
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Standards
ASTM F2413-18
Wide Toe Cap
No
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Predominant Footwear Color
Brown
Insulated
No
Removable Insole
Yes
Footwear Construction Type
Wolverine Contour Welt(R)
Conductive
No
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Footwear Shank Type
Nylon
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily
0.70
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
Internal
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking, Waterproof
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.65
Closure
Lace Up
Insole Technology
Wolverine(R) MultiShox(R)
Maximum Heat Rating
572 Degrees F
Construction
Welted
Insole Material
Gel
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Gel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews