Shop WOLVERINE

Men's 8-Inch Work Boot, 11 1/2 XW, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G7107807

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05680
Zoro #
G7107807
UPC #
098682298204
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Footwear Style
8 in Work Boot
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
Yes
Max. Heat Rating
900 Degrees F
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Liner Material
Mesh
Upper Boot Material
All Leather
Insulated
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily
0.57
Non-Marking Sole
No
Insole System
Full Cushion
Upper Material Description
Full Grain Leather
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Footwear Shank Type
Nylon
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.67
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Series
W05680
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Maximum Heat Rating
900 Degrees F
Construction
Welted
Liner Technology
Waterproof
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Wet
0.27
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Insole Technology
Full Cushioned
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Waterproof Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
900 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews