This item is Discontinued.

Wolverine Men's Wellington Boot, 11 1/2 XW, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 11 1/2 XW, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245077
UPC # 040707474988
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245077
UPC #
040707474988
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Toe Shape
Round
Footwear Construction Type
Wolverine Contour Welt(R)
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Insole System
Wolverine MultiShox(R) Full Cushion
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Last Number or Name
Darco
Wide Toe Cap
No
Non Metallic Upper
No
Footwear Style
Wellington Boot
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.65
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Metatarsal System
OrthoLite/TPU Internal
Shank Material
Nylon
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Closure Type
Pull On
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Series
W02359
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Style Family
Wellington Boot
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.65
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.7
Slip-Resistance Value - Mark II - Wet
0.55
Liner Technology
Moisture Wicking
Construction
Welted
Closure
Pull On
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews