Shop WOLVERINE

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314
  • Zoro # G7041395

product price: 
$
189.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Width
M
Style Number
W10314
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10314
Zoro #
G7041395
UPC #
018464071733
Country of Origin
Cambodia

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Shank Material
Nylon
Footwear Style
Mid-Cut Work Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Non Metallic Upper
No
Conductive
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Insole System
Dual Density PU EPX Anti-Fatigue
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Last Number or Name
M711
Liner Material
PC Dry Lining
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Oily
0.39
Construction
Direct Attached
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.75
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.78
Maximum Heat Rating
300 Degrees F
Insole Material (PRINT)
Epoxy Resin
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.