This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 11 XW, Steel Toe, 6 in H, Brown, W02406 W02406

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 11 XW, Steel Toe, 6 in H, Brown, W02406 (Discontinued)

Mfr # W02406
Zoro # G6979953
UPC # 040707532930
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02406
Zoro #
G6979953
UPC #
040707532930
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W02406
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Construction Type
Wolverine Contour Welt(R)
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Puncture Resistant Insole
No
Shank Material
Nylon
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Removable Insole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.70
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Last Number or Name
M711
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Style
Mid-Cut Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Ninety Degree Heel
Yes
Non Metallic Upper
No
Footwear Shank Type
Nylon
Metatarsal Guard
Internal
Insulated
No
Insole System
Wolverine Multishox(R) with Comfort Gel
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413-18
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Series
W02406
Heat Resistant
No
Insole Material
Gel
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.7
Insole Technology
Wolverine(R) MultiShox(R)
Slip-Resistance Value - Mark II - Dry
0.65
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.55
Construction
Welted
Liner Technology
Moisture Wicking, Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Gel
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Managing Mesh with Waterproof Membrane
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W02406

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.