This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 11 M, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 11 M, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6629567
UPC # 098771700410
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03120
Zoro #
G6629567
UPC #
098771700410
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.57
Ninety Degree Heel
Yes
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Wet
0.35
Removable Insole
Yes
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Insulated
No
Chemical Resisting Sole
No
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Non-Marking Sole
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Static Dissipative
No
Metatarsal Guard
No
Footwear Sole Pattern
Mini Lug
Midsole Material
Polyurethane
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Wide Toe Cap
No
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.57
Resists
Abrasions, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
W03120
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.35
All-Leather Upper
Yes
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Construction
Direct Attached
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.57
Insole Material
Polymer
Slip-Resistance Value - Mark II - Dry
0.57
Liner Material (PRINT)
Moisture Managing Mesh
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
Polymer
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews