This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6726361
UPC # 098771700717
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03120
Zoro #
G6726361
UPC #
098771700717
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Max. Heat Rating
Not Rated
Standards
ASTM F2413-18
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.57
Conductive
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Completely Non Metallic
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Non-Marking Sole
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Wet
0.35
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.57
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Footwear Construction Type
Direct Attached
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Last Number or Name
M711
Resists
Abrasions, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Series
W03120
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.35
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Insole Material
Polymer
Liner Technology
Moisture Wicking
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.57
Construction
Direct Attached
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Moisture Managing Mesh
Insole Material (PRINT)
Polymer
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews