This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 11 XW, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 11 XW, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6407414
UPC # 077896155671
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6407414
UPC #
077896155671
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Non-Marking Sole
No
Insole System
Removable Full Cushion
Footwear Style
Mid-Cut Work Boot
Footwear Sole Pattern
Lug
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Ninety Degree Heel
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Dry
0.80
Upper Material Description
Leather/Mesh
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.40
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.72
Midsole Material
Polyurethane
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Removable Insole
Yes
Puncture Resistant Insole
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
Internal
Heat Resistant
No
Series
W04451
Heel Style
Defined Heel
Non-Marking Upper
No
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.4
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily
0.72
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W04451

Ratings & reviews