Shop WOLVERINE

Men's 6-Inch Work Boot, 11 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633
  • Zoro # G7469555

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
11
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10633
Zoro #
G7469555
UPC #
646881850886
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Static Dissipative
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Liner Material
Mesh
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Rubber Lug
Insulated
No
Wide Toe Cap
No
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Liner
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal System
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Insole System
Removable Full Cushion
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Wheat
Puncture Resistant Insole
No
Insulation Type
None
Last Number or Name
LT 105
Non-Marking Sole
No
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 M I/75 C/75
Conductive
No
Toe Shape
Round
For Outdoor Traction
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Shank Material
Nylon
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Series
W10633
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.6
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Steel
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.45
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Moisture Wicking Mesh
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W10633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.