This item is Discontinued.

Wolverine Men's Wellington Boot, 11 M, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 11 M, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245217
UPC # 040707475091
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245217
UPC #
040707475091
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Wide Toe Cap
No
Insole System
Wolverine MultiShox(R) Full Cushion
Non-Marking Sole
No
Footwear Shank Type
Nylon
Footwear Construction Type
Wolverine Contour Welt(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Static Dissipative
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.65
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Chemical Resisting Sole
Yes
Footwear Style
Wellington Boot
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Insulated
No
Shank Material
Nylon
Upper Boot Material
All Leather
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Metatarsal System
OrthoLite/TPU Internal
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Pull On
Last Number or Name
Darco
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
Internal
Series
W02359
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
All-Leather Upper
Yes
Closure
Pull On
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.55
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.65
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews