- MFR #
- W10383
- Zoro #
- G0096577
- UPC #
- 018472795218
- Country of Origin
- China
- Item
- 6-Inch Work Boot
- Toe Type
- Composite
- Gender
- Women's
- Color
- Brown
- Style Number
- W10383
- Upper Boot Material
- All Leather
- Series
- Merlin
- Waterproof
- Yes
- Shank Material
- Nylon
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Oil Resisting Sole
- Yes
- Predominant Footwear Color
- Brown
- Waterproof Type
- Waterproof Membrane
- Outsole Material
- Rubber
- Standards
- ASTM F2413-18
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Footwear Construction Type
- Cemented
- Chain Saw Cut Resistant
- No
- Upper Material Description
- Leather
- Static Dissipative
- No
- Puncture Resistant Insole
- No
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Completely Non Metallic
- Yes
- Ninety Degree Heel
- No
- Liner Material
- Mesh
- Metatarsal Guard
- No
- Insole System
- Removable Open-Cell PU Cushioned Footbed
- Chemical Resisting Sole
- Yes
- Wide Toe Cap
- Yes
- Footwear Closure Type
- Lace Up
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Sole Pattern
- Lug
- Manufacturers Suggested Sole Slip Rating
- Best
- Insulated
- No
- Footwear Shank Type
- Nylon
- Footwear Style
- Mid-Cut Work Boot
- ASTM Footwear Class
- F2413-11 I/75 C/75 MT/75 EH
- Mark II Slip Test Results- Dairy Tile Wet
- 0.86
- Conductive
- No
- Electrical Hazard Rated
- Yes
- Metatarsal System
- No
- Non Metallic Upper
- Yes
- Non-Marking Sole
- No
- Max. Heat Rating
- 572 Degrees F
- Metal Chip Resisting Sole
- Yes
- Removable Insole
- Yes
- Midsole Material
- EVA
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Safety Criteria
- Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
- Metatarsal Guard Style
- None
- Upper Color
- Brown
- Upper Material
- Leather
- Heel Style
- Defined Heel
- Non-Marking Upper
- Yes
- Heat Resistant
- No
- Slip Resistant
- Yes
- Insole Material
- Polyurethane
- Insole Technology
- Cushioned Footbed, Removable
- All-Leather Upper
- Yes
- Construction
- Cemented
- Style Family
- 6-Inch Work Boot
- Slip-Resistance Value - Mark II - Wet
- 0.86
- Heel Definition
- Defined Heel
- Liner Technology
- Moisture Wicking
- Closure
- Lace Up
- Maximum Heat Rating
- 572 Degrees F
- Toe Cap Material
- Composite
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Ninety-Degree Heel (PRINT)
- No
- Outsole Material (PRINT)
- Rubber
- Maximum Heat Rating (PRINT)
- 572 Degrees F
- Midsole Material (PRINT)
- EVA
- Chemical-Resisting Sole (PRINT)
- Yes
- Gender (PRINT)
- Women's
- Insole Material (PRINT)
- Polyurethane
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Oil-Resisting Sole (PRINT)
- Yes
- Puncture-Resistant Sole (PRINT)
- No
- Upper Material (PRINT)
- Leather
- Liner Material (PRINT)
- Mesh
- Metatarsal Guard (PRINT)
- No
- Shank Material (PRINT)
- Nylon
- Chemical-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metal Chip-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Oil-Resisting Sole
- Yes
- Ninety-Degree Heel
- No
- Manufacturer-Suggested Sole Slip Rating
- Best
- Chain Saw Cut-Resistant
- No
- Includes Shank
- Yes
- Includes Metatarsal Guard
- No