Shop WOLVERINE

Men's 6-Inch Work Boot, 11 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6794812

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G6794812
UPC #
098682299386
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
0.67
Insole System
Full Cushion
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Footwear Construction Type
Goodyear(TM) Welt
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Predominant Footwear Color
Brown
Non-Marking Sole
No
Last Number or Name
M711
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
900 Degrees F
Footwear Sole Pattern
Deep Lug
Upper Boot Material
All Leather
Waterproof Type
Waterproof Membrane
Conductive
No
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Removable Insole
Yes
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.57
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Liner Material
Mesh
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Brown
Series
W05679
Slip Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Maximum Heat Rating
900 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.27
Liner Technology
Waterproof
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.57
Construction
Welted
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Waterproof Mesh
Outsole Material (PRINT)
Polyurethane, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W05679

Ratings & reviews