Shop WOLVERINE

Men's 6-Inch Work Boot, 11 XW, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G7234561

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G7234561
UPC #
046118810544
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.42
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Mini Lug
Shank Material
Nylon
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Mark II Slip Test Results- Dairy Tile Oily
0.67
Last Number or Name
M711
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Polyester
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Static Dissipative
No
Insole System
Removable Full Cushion Dual Density EVA
Upper Boot Material
All Leather
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Series
W04713
All-Leather Upper
Yes
Insole Material
EVA
Toe Cap Material
Steel
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Cemented
Insole Technology
Dual Density, Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.67
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
PK Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.