Shop WOLVERINE

Men's 8-Inch Work Boot, 11 XW, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G7049917

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05680
Zoro #
G7049917
UPC #
098682298198
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Upper Material Description
Full Grain Leather
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Dry
0.67
Liner Material
Mesh
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Non-Marking Sole
No
Wide Toe Cap
No
Completely Non Metallic
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Style
8 in Work Boot
Static Dissipative
No
Last Number or Name
M711
Conductive
No
Upper Boot Material
All Leather
Non Metallic Upper
No
Insole System
Full Cushion
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.57
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
900 Degrees F
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Insulated
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
Internal
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Series
W05680
Non-Marking Upper
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Wet
0.27
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Waterproof
Insole Technology
Full Cushioned
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.57
Maximum Heat Rating
900 Degrees F
Closure
Lace Up
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Waterproof Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Polyurethane, Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round
Metatarsal Guard Location
Internal
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W05680

Ratings & reviews