Shop WOLVERINE

Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G7245240

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
XW
Footwear Width
EW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G7245240
UPC #
884401379619
Country of Origin
Bangladesh

Dimensions

Size
12
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Shank Material
Nylon
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Upper Material Description
Full Grain Leather
Outsole Material
Polyurethane, Rubber
Toe Shape
Round
Max. Heat Rating
200 Degrees F
Footwear Sole Pattern
Wedge
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.67
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.58
Removable Insole
Yes
Completely Non Metallic
No
Waterproof Type
Full Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Metatarsal Guard
No
Conductive
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Static Dissipative
No
Midsole Material
Polyurethane
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.45
Last Number or Name
N7106
Insole System
Dual Density PU EPX Anti-Fatigue
CSA Footwear Standard
Not Specified
Footwear Style
Mid-Cut Work Boot
Insulated
No
For Outdoor Traction
No
Liner Material
Mesh
Chemical Resisting Sole
Yes
Metatarsal System
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Wet
0.58
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Insole Material (PRINT)
Epoxy Resin
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.