This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6729922
UPC # 098771700434
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03120
Zoro #
G6729922
UPC #
098771700434
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Liner Material
Mesh
Chemical Resisting Sole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Mini Lug
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-18
Last Number or Name
M711
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.57
Mark II Slip Test Results- Dairy Tile Oily
0.57
Insulated
No
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Completely Non Metallic
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.35
Non Metallic Upper
No
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Series
W03120
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Insole Material
Polymer
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.35
Heel Definition
Defined Heel
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polymer
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Moisture Managing Mesh
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews