This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 12 W, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 12 W, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6879887
UPC # 098771700731
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03120
Zoro #
G6879887
UPC #
098771700731
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.35
Wide Toe Cap
No
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.57
Upper Boot Material
All Leather
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Removable Insole
Yes
Metatarsal Guard
No
Predominant Footwear Color
Brown
Static Dissipative
No
Footwear Shank Type
Nylon
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Insulated
No
Puncture Resistant Insole
No
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Chemical Resisting Sole
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Direct Attached
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Mini Lug
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.57
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Series
W03120
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.35
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Material
Polymer
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Heel Definition
Defined Heel
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polymer
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Moisture Managing Mesh
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews