This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 12 XW, Steel Toe, 6 in H, Brown, W04349 W04349

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 12 XW, Steel Toe, 6 in H, Brown, W04349 (Discontinued)

Mfr # W04349
Zoro # G6413811
UPC # 077896684157
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04349
Zoro #
G6413811
UPC #
077896684157
Country of Origin
Bangladesh

Dimensions

Size
12
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in
Footwear Size
12
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04349
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Deep Lug
Insole System
Removable Full Cushion Molded EVA
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.67
Footwear Style
Mid-Cut Work Boot
Metatarsal Guard
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.42
Static Dissipative
No
Liner Material
Mesh, Polyester
Non Metallic Upper
No
Shank Material
Nylon
Completely Non Metallic
No
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Last Number or Name
M711
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Series
W04349
Slip Resistant
Yes
Non-Marking Upper
No
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.42
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Insole Material
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
PK Mesh
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews