Shop WOLVERINE

Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633
  • Zoro # G7508271

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
12
Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10633
Zoro #
G7508271
UPC #
646881850909
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Nylon
Footwear Sole Pattern
Rubber Lug
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Midsole Material
Rubber
CSA Footwear Standard
Not Specified
Waterproof Type
Waterproof Liner
Predominant Footwear Color
Wheat
Last Number or Name
LT 105
Static Dissipative
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Full Cushion
Toe Shape
Round
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Conductive
No
Wide Toe Cap
No
Metatarsal System
No
Puncture Resistant Insole
No
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.45
Insulation Type
None
Electrical Hazard Rated
Yes
Liner Material
Mesh
Standards
ASTM F2413-18
Insulated
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Non-Marking Sole
No
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Series
W10633
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Construction
Cemented
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.45
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.6
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W10633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.