Shop WOLVERINE

Men's 6-Inch Work Boot, 12 XW, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G6732485

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G6732485
UPC #
046118810568
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh, Polyester
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Wide Toe Cap
No
Shank Material
Nylon
Insulated
No
Footwear Sole Pattern
Mini Lug
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.67
Midsole Material
Polyurethane
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.42
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Insole System
Removable Full Cushion Dual Density EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Conductive
No
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Upper Material Description
Full Grain Leather
Last Number or Name
M711
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Non-Marking Sole
No
Static Dissipative
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
W04713
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.42
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Dual Density, Full Cushioned, Removable
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.67
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
PK Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.