Shop WOLVERINE

Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G6818095

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G6818095
UPC #
046118810438
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Non-Marking Sole
No
Conductive
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
M711
Insole System
Removable Full Cushion Dual Density EVA
Wide Toe Cap
No
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Metatarsal Guard
No
Liner Material
Mesh, Polyester
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.42
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.67
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
W04713
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Toe Cap Material
Steel
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.42
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.67
Slip-Resistance Value - Mark II - Dry
0.67
Insole Technology
Dual Density, Full Cushioned, Removable
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
PK Mesh
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.