This item is Discontinued.

Wolverine Men's Wellington Boot, 12 M, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 12 M, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245199
UPC # 040707475114
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245199
UPC #
040707475114
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Removable Insole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
0.65
Metatarsal System
OrthoLite/TPU Internal
CSA Footwear Standard
Not Specified
Conductive
No
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Wolverine Contour Welt(R)
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Liner Material
Mesh
Midsole Material
Polyurethane
Footwear Closure Type
Pull On
Last Number or Name
Darco
Electrical Hazard Rated
Yes
Shank Material
Nylon
Insulated
No
Footwear Sole Pattern
Lug
Insole System
Wolverine MultiShox(R) Full Cushion
Insulation Type
None
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Series
W02359
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Toe Cap Material
Steel
Construction
Welted
Style Family
Wellington Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.65
Slip-Resistance Value - Mark II - Oily
0.7
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Closure
Pull On
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews