This item is Discontinued.

Wolverine W10112, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 12, EW, W10112 W10112

This item is Discontinued.

Wolverine

W10112, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 12, EW, W10112 (Discontinued)

Mfr # W10112
Zoro # G7089031
UPC # 018461630483
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10112
Zoro #
G7089031
UPC #
018461630483
Country of Origin
China

Dimensions

Size
12
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Footwear Size
12
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10112
Upper Boot Material
All Leather
Series
W10112
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.61
Removable Insole
Yes
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Insole System
Air Cell PU Cushion
Mark II Slip Test Results- Dairy Tile Oily
0.36
Ninety Degree Heel
Yes
Shank Material
Nylon
Footwear Closure Type
Lace Up
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Last Number or Name
M711
Outsole Material
Rubber
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Midsole Material
EVA
Metatarsal Guard
No
Footwear Style
Mid-Cut Work Boot
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Static Dissipative
No
Footwear Sole Pattern
Deep Lug
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Conductive
No
Liner Material
Waterproof Membrane
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Upper Material
Leather
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Insole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Oily
0.36
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.