This item is Discontinued.

Wolverine W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 12, EW, W10113 W10113

This item is Discontinued.

Wolverine

W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 12, EW, W10113 (Discontinued)

Mfr # W10113
Zoro # G7197504
UPC # 018461632241
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10113
Zoro #
G7197504
UPC #
018461632241
Country of Origin
China

Dimensions

Size
12
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Footwear Size
12
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10113
Upper Boot Material
All Leather
Series
W10113
Waterproof
Yes
Conductive
No
Max. Heat Rating
400 Degrees F
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Air Cell PU Cushion
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Shank Material
Nylon
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Wet
0.61
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.67
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Construction Type
Cemented
Insulated
No
Footwear Style
Mid-Cut Work Boot
Last Number or Name
M711
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Upper Material
Leather
Resists
Abrasions, Oils, slip, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.36
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
400 Degrees F
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
400 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.