Shop WOLVERINE

Men's 6-Inch Work Boot, 13, CarbonMAX Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G1619920

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10797
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G1619920
UPC #
884401379626
Country of Origin
Bangladesh

Dimensions

Size
13
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Style
Mid-Cut Work Boot
Toe Shape
Round
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metatarsal System
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
N7106
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Liner Material
Mesh
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Shank Material
Nylon
Insulated
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Outsole Material
Polyurethane, Rubber
Ninety Degree Heel
No
Wide Toe Cap
No
Waterproof Type
Full Membrane
Conductive
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.45
Removable Insole
Yes
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Wedge
Mark II Slip Test Results- Dairy Tile Dry
0.67
Completely Non Metallic
No
Insole System
Dual Density PU EPX Anti-Fatigue
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Insulation Type
None
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Insole Material
Epoxy Resin
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.58
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Moisture Wicking
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.45
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Epoxy Resin
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W10797, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.